#6-32 x 1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2397857| Mfr #: U51300.013.0050

$3.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.083" (Ref)
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397857 Mfr #: U51300.013.0050
Thread Size: 6-32Head Height: 0.083" (Ref)
Length: 1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.262"-0.238"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82-80System of Measurement: Inch
Driver Size: #2Material: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews