Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#6-32 x 2" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0248701
  • Mfr #: U51300.013.0200
$9.63 ($0.10/unit)
  • Head Type: Flat
  • Head Angle (Deg.): 82
  • Driver Size: #2
See full product details
Orders over $50 ship free.

Fabory #U51300.013.0200 Specifications

  • Zoro #: G0248701
  • Mfr #: U51300.013.0200
Head Type: Flat Head Angle (Deg.): 82
Driver Size: #2 Head Height: 0.083"
Head Dia.: 0.262" Meets/Exceeds: ANSI/ASME B18.6.3
Dia./Thread Size: #6-32 Material: 18-8 (304) Stainless Steel
Package Quantity: 100 Item: Machine Screw
Drive Type: Phillips System of Measurement: Inch
Finish: Plain Length: 2"
Thread Size: #6-32 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51300.013.0200