Zoro Select
#8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51110.016.0125
Zoro # G0993903
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK 1428MPU
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.021.0050
- ZORO SELECT #10-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2CY25
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0250
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.011.0062
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0050
- ZORO SELECT #10-24 x 3/8 in Phillips Truss Machine Screw, Zinc Black Steel, 8000 PK 1006MPTBZ
- ZORO SELECT M3-0.50 x 6 mm Slotted Flat Machine Screw, Plain Brass, 50 PK M48170.030.0006
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Plain Stainless Steel, 5000 PK 0610MPR188
- ZORO SELECT M6-1.00 x 30.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ060350-025P1
- NEWPORT FASTENERS #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK 432103
- Zoro Select Machine Screws