THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8-32 x 1-3/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0997491| Mfr #: U51110.016.0175

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997491 Mfr #: U51110.016.0175
Material: 18-8 (304) Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.312"Drive Type: Slotted
Length: 1-3/4"Finish: Plain
Thread Size: 8-32Head Angle (Deg.): 82
Head Height: 0.100"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-3/4", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews