#8-32 x 2-1/2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1204594| Mfr #: U51110.016.0250

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.100"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204594 Mfr #: U51110.016.0250
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.100"
Item: Machine ScrewLength: 2-1/2"
Thread Size: 8-32Package Quantity: 100
Head Type: FlatHead Dia.: 0.312"
Head Angle (Deg.): 82Material: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews