Zoro Select
#8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.016.0031
Zoro # G1791623
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.019.0200
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0150
- ZORO SELECT #10-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2AE15
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51213.031.0350
- ZORO SELECT M3-0.50 x 20 mm Slotted Pan Machine Screw, Plain Brass, 25 PK M48040.030.0020
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK MJ68MPP
- ZORO SELECT #6-32 x 1-3/8 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS24693-S35
- ZORO SELECT #8-32 x 3/4 in Torx Flat Machine Screw, Plain Stainless Steel, 4000 PK 0812MTF188
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK 658171-PG
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK 1420MPU
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51110.040.0060
- Zoro Select Machine Screws