#8-32 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1684821| Mfr #: U51110.016.0062

$6.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.100"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684821 Mfr #: U51110.016.0062
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.100"
Item: Machine ScrewLength: 5/8"
Thread Size: 8-32Package Quantity: 100
Head Type: FlatHead Dia.: 0.312"
Head Angle (Deg.): 82Material: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews