Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#8-32 x 7/8" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2374626| Mfr #: U51300.016.0087

$7.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374626 Mfr #: U51300.016.0087
Material: 18-8 (304) Stainless SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.312"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 7/8"
Finish: PlainThread Size: 8-32
Head Angle (Deg.): 82Head Height: 0.100"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 7/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews