Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8-16 x 1" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0300307
  • Mfr #: U24670.037.0100
$15.39 ($0.15/unit)
  • Item: Machine Screw
  • Driver Size: #4
  • Head Angle (Deg.): 82
See full product details
Orders over $50 ship free.

Fabory #U24670.037.0100 Specifications

  • Zoro #: G0300307
  • Mfr #: U24670.037.0100
Item: Machine Screw Driver Size: #4
Head Angle (Deg.): 82 Rockwell Hardness: B69 to B100
Head Height: 0.200" Drive Type: Phillips
Thread Size: 3/8"-16 Length: 1"
System of Measurement: Inch Material: Carbon Steel
Finish: zinc plated Dia./Thread Size: 3/8"-16
Head Dia.: 0.670" Package Quantity: 100
Head Type: Flat Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1 In., Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Driver Size #4, Head Dia. 0.670 In., Head Height 0.200 In., Head Angle (Deg.) 82, Rockwell Hardness B69 to B100, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews of Fabory #U24670.037.0100