KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0384711| Mfr #: U48300.011.0050

$11.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.067"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384711 Mfr #: U48300.011.0050
Thread Size: 4-40Head Height: 0.067"
Length: 1/2"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.212"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #1Material: Brass
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.212", Head Height 0.067", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews