LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#4-40 x 1/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1841971| Mfr #: U24670.011.0025

$1.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841971 Mfr #: U24670.011.0025
Material: carbon steelHead Type: Flat
Rockwell Hardness: B70Package Quantity: 100
System of Measurement: InchHead Dia.: 0.212"-0.191"
Drive Type: PhillipsDriver Size: #1
Length: 1/4"Finish: zinc plated
Thread Size: 4-40Head Angle (Deg.): 82-80
Head Height: 0.067" (Ref)Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.191", Head Height 0.055", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews