#4-40 x 1/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1547235| Mfr #: U48300.011.0025

$4.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547235 Mfr #: U48300.011.0025
Material: BrassHead Type: Flat
System of Measurement: InchHead Dia.: 0.212"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 1/4"
Finish: PlainThread Size: 4-40
Head Angle (Deg.): 82Head Height: 0.067"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.212", Head Height 0.067", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews