#4-40 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1121267| Mfr #: U24670.011.0075

$2.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.055"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121267 Mfr #: U24670.011.0075
Meets/Exceeds: ANSI B18.6.3Head Height: 0.055"
Item: Machine ScrewDriver Size: #1
Length: 3/4"Thread Size: 4-40
Package Quantity: 100Rockwell Hardness: B69 to B100
Head Dia.: 0.191"Head Angle (Deg.): 82
Head Type: FlatMaterial: carbon steel
Finish: zinc platedSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.191", Head Height 0.055", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews