#4-40 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1242096| Mfr #: U48300.011.0037

$6.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.067"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242096 Mfr #: U48300.011.0037
Meets/Exceeds: ASME B18.6.3Head Height: 0.067"
Item: Machine ScrewDriver Size: #1
Length: 3/8"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.212"
Head Angle (Deg.): 82Head Type: Flat
Material: BrassFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.212", Head Height 0.067", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews