Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#6-32 x 1" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1581063| Mfr #: U24670.013.0100

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.083" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581063 Mfr #: U24670.013.0100
Meets/Exceeds: ANSI B18.6.3Head Height: 0.083" (Ref)
Item: Machine ScrewDriver Size: #2
Length: 1"Thread Size: 6-32
Package Quantity: 100Rockwell Hardness: B69 to B100
Head Dia.: 0.262"-0.238"Head Angle (Deg.): 82-80
Head Type: FlatMaterial: carbon steel
Finish: zinc platedSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Drive Type Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.238", Head Height 0.069", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews