#6-32 x 2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0800825| Mfr #: U48300.013.0200

$22.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800825 Mfr #: U48300.013.0200
Material: BrassHead Type: Flat
System of Measurement: InchHead Dia.: 0.262"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 2"
Finish: PlainThread Size: 6-32
Head Angle (Deg.): 82Head Height: 0.083"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 2", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews