Zoro Select
#6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.013.0075
Zoro # G2242161
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0125
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0150
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0037
- ZORO SELECT #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK U48210.016.0025
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain Steel, 100 PK M24670.040.0035
- ZORO SELECT #8-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK 0806MPOB
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Oval Machine Screw, Plain Steel, 500 PK 3124MSO188
- ZORO SELECT #8-32 x 5/16 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK 0805MPT
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK 0607MPU188B
- ZORO SELECT #10-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BB69
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0087
- Zoro Select Machine Screws