Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

#6-32 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

FABORY | Zoro #: G0990053 | Mfr #: U24670.013.0037

$ 2.24 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0990053 Mfr #: U24670.013.0037
Head Height: 0.083" (Ref) Head Angle (Deg.): 82-80
Package Quantity: 100 Thread Size: #6-32
Driver Size: #2 Rockwell Hardness: B69 to B100
Drive Type: Phillips System of Measurement: Inch
Finish: zinc plated Meets/Exceeds: ANSI B18.6.3
Head Type: Flat Length: 3/8"
Head Dia.: 0.262"-0.238" Dia./Thread Size: #6-32
Item: Machine Screw Material: Carbon Steel
Country of Origin (subject to change): Multiple

Description

Most commonly used to fasten metal to metal, machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Fabory Machine Screw include characteristics like: Length: 3/8", Head Type: Flat, Material: Carbon Steel.

Reviews