1/4-20 x 1-1/2" Fillister Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G2027977| Mfr #: U51341.025.0150

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.237"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027977 Mfr #: U51341.025.0150
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.237"
Item: Machine ScrewLength: 1-1/2"
Thread Size: 1/4-20Package Quantity: 50
Head Type: FillisterHead Dia.: 0.414"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.414", Head Height 0.237", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews