STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4-20 x 1-1/4" Fillister Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G2422612| Mfr #: U51341.025.0125

$12.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Fillister
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422612 Mfr #: U51341.025.0125
Material: 18-8 (304) Stainless SteelHead Type: Fillister
Package Quantity: 50System of Measurement: Inch
Head Dia.: 0.414"Drive Type: Slotted
Length: 1-1/4"Finish: Plain
Thread Size: 1/4-20Head Height: 0.237"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.414", Head Height 0.237", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews