Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#4-40 x 1-1/2" Fillister Head Slotted Machine Screw, 100 pk.
  • Zoro #: G0295032
  • Mfr #: U51341.011.0150
$7.66 ($0.08/unit)
  • Material: 18-8 (304) Stainless Steel
  • Length: 1-1/2"
  • Drive Type: Slotted
See full product details
Orders over $50 ship free.

Fabory #U51341.011.0150 Specifications

  • Zoro #: G0295032
  • Mfr #: U51341.011.0150
Material: 18-8 (304) Stainless Steel Length: 1-1/2"
Drive Type: Slotted Item: Machine Screw
Thread Size: #4-40 Head Height: 0.107"
Dia./Thread Size: #4-40 Head Dia.: 0.183"
Meets/Exceeds: ANSI/ASME B18.6.3 Finish: Plain
Head Type: Fillister Package Quantity: 100
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Fillister, 18-8 (304) Stainless Steel, Length 1-1/2 In., Drive Type Slotted, Finish Plain, Dia./Thread Size #4-40, Head Dia. 0.183 In., Head Height 0.107 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51341.011.0150