Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4-40 x 1-1/4" Fillister Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0511655
  • Mfr #: U51341.011.0125

$7.39 ($0.07/unit)

  • Head Dia.: 0.183"
  • Finish: Plain
  • Length: 1-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51341.011.0125 Specifications

  • Zoro #: G0511655
  • Mfr #: U51341.011.0125
Head Dia.: 0.183" Finish: Plain
Length: 1-1/4" Item: Machine Screw
Material: 18-8 (304) Stainless Steel Package Quantity: 100
Thread Size: #4-40 Drive Type: Slotted
Head Type: Fillister Head Height: 0.107"
Dia./Thread Size: #4-40 System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Fillister, 18-8 (304) Stainless Steel, Length 1-1/4 In., Drive Type Slotted, Finish Plain, Dia./Thread Size #4-40, Head Dia. 0.183 In., Head Height 0.107 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51341.011.0125