#10-24 x 1-3/4" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0632222| Mfr #: U51320.019.0175

$13.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Oval
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632222 Mfr #: U51320.019.0175
Material: 18-8 (304) Stainless SteelHead Type: Oval
System of Measurement: InchHead Dia.: 0.385"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-3/4"
Finish: PlainThread Size: 10-24
Head Angle (Deg.): 82Head Height: 0.176"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1-3/4", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.385", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews