Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M2.5-0.45 x 10 mm. Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0336892| Mfr #: M51320.025.0010

$5.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 966A
Head Height: 1.50mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336892 Mfr #: M51320.025.0010
Meets/Exceeds: DIN 966AHead Height: 1.50mm
Item: Machine ScrewDriver Size: #1
Length: 10mmThread Size: M2.5x0.45mm
Package Quantity: 100Head Dia.: 4.7mm
Tensile Strength (PSI): 72,500System of Measurement: Metric
Head Type: OvalMaterial: A2 Stainless Steel
Finish: PlainHead Angle (Deg.): 90
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews