#10-24 x 3/8" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2416933| Mfr #: U51320.019.0037

$12.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.176"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416933 Mfr #: U51320.019.0037
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.176"
Item: Machine ScrewDriver Size: #2
Length: 3/8"Thread Size: 10-24
Package Quantity: 100Head Dia.: 0.362"
Head Angle (Deg.): 82Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews