Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#6-32 x 1" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0855967| Mfr #: U51320.013.0100

$5.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.128"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855967 Mfr #: U51320.013.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.128"
Item: Machine ScrewDriver Size: #2
Length: 1"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.262"
Head Angle (Deg.): 82Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.128", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews