#6-32 x 1/2" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1181013| Mfr #: U51320.013.0050

$4.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.128" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181013 Mfr #: U51320.013.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.128" (Ref)
Item: Machine ScrewDriver Size: #2
Length: 1/2"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.262"-0.238"
Head Angle (Deg.): 82-80System of Measurement: Inch
Head Type: OvalMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.128", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews