BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 1/4" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1802561| Mfr #: U51320.013.0025

$4.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.128"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802561 Mfr #: U51320.013.0025
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.128"
Item: Machine ScrewDriver Size: #2
Length: 1/4"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.262"
Head Angle (Deg.): 82Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.128", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews