#6-32 x 5/8" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1734284| Mfr #: U51320.013.0062

$5.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.128"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734284 Mfr #: U51320.013.0062
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.128"
Item: Machine ScrewDriver Size: #2
Length: 5/8"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.262"
Head Angle (Deg.): 82Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.128", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews