#8-32 x 1" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0910795| Mfr #: U51320.016.0100

$8.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.152" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910795 Mfr #: U51320.016.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.152" (Ref)
Item: Machine ScrewDriver Size: #2
Length: 1"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.312"-0.285"
Head Angle (Deg.): 82-80Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.152", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews