#8-32 x 5/8" Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2398733| Mfr #: U51320.016.0062

$6.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Oval
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398733 Mfr #: U51320.016.0062
Material: 18-8 (304) Stainless SteelHead Type: Oval
System of Measurement: InchHead Dia.: 0.312"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 5/8"
Finish: PlainThread Size: 8-32
Head Angle (Deg.): 82Head Height: 0.152"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.152", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews