Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.5 x 8 mm. Pan Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1985715| Mfr #: M48040.030.0008

$6.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 1.80mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985715 Mfr #: M48040.030.0008
Meets/Exceeds: DIN 85AHead Height: 1.80mm
Item: Machine ScrewLength: 8mm
Thread Size: M3x0.50mmPackage Quantity: 50
Head Type: PanHead Dia.: 6mm
System of Measurement: MetricMaterial: Brass
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Meets/Exceeds DIN 85A, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews