Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4-0.7 x 6 mm. Pan Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1408136| Mfr #: M48040.040.0006

$11.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Pan
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408136 Mfr #: M48040.040.0006
Material: BrassHead Type: Pan
Package Quantity: 50System of Measurement: Metric
Head Dia.: 8mmDrive Type: Slotted
Length: 6mmFinish: Plain
Thread Size: M4x0.70mmHead Height: 2.40mm
Meets/Exceeds: DIN 85ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Meets/Exceeds DIN 85A, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews