1/4-20 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0488537| Mfr #: U24212.025.0125

$5.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488537 Mfr #: U24212.025.0125
Material: carbon steelHead Type: Round
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.472"-0.443"Drive Type: Combination Slotted/Phillips
Package Quantity: 100Driver Size: #3
Length: 1-1/4"Finish: zinc plated
Thread Size: 1/4-20Head Height: 0.175"-0.160"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews