Zoro Select
1/4"-20 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.025.0175
Zoro # G2256861
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0250
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.021.0100
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.021.0050
- ZORO SELECT M2.5-0.45 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD025030-100P1
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRZ2
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.013.0043
- ZORO SELECT #10-24 x 3/4 in Torx Truss Machine Screw, Zinc Plated Steel, 5000 PK 1012MTT
- ZORO SELECT #10-24 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 8000 PK 1006MSL
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Black Steel, 600 PK 1448MPPBZ
- ZORO SELECT 1/4"-20 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51862.025.0200
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0045
- Zoro Select Machine Screws