1/4-20 x 2-3/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1952605| Mfr #: U24211.025.0275

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952605 Mfr #: U24211.025.0275
Material: carbon steelHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.472"Drive Type: Phillips
Driver Size: #3Length: 2-3/4"
Finish: zinc platedThread Size: 1/4-20
Tensile Strength (PSI): 60000Head Height: 0.175"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 2-3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews