KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 4-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1267192| Mfr #: U24212.025.0450

$60.69 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.160"
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267192 Mfr #: U24212.025.0450
Thread Size: 1/4-20Head Height: 0.160"
Length: 4-1/2"Meets/Exceeds: ANSI B18.6.3
Head Dia.: 0.443"Rockwell Hardness: B69 to B100
Item: Machine ScrewFinish: zinc plated
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Head Type: RoundSystem of Measurement: Inch
Driver Size: #3Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 4-1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews