BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8-16 x 1-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1444886| Mfr #: U24212.037.0150

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444886 Mfr #: U24212.037.0150
Material: carbon steelHead Type: Round
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.670"Drive Type: Combination Slotted/Phillips
Package Quantity: 100Driver Size: #4
Length: 1-1/2"Finish: zinc plated
Thread Size: 3/8-16Head Height: 0.237"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 3/8-16, Driver Size #4, Head Dia. 0.670", Head Height 0.237", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews