KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1547192| Mfr #: U24212.031.0125

$12.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 0.198"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547192 Mfr #: U24212.031.0125
Thread Size: 5/16-18Head Height: 0.198"
Length: 1-1/4"Meets/Exceeds: ANSI B18.6.3
Head Dia.: 0.557"Rockwell Hardness: B69 to B100
Item: Machine ScrewFinish: zinc plated
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Head Type: RoundSystem of Measurement: Inch
Driver Size: #3Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #3, Head Dia. 0.557", Head Height 0.198", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews