Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16-18 x 1-1/4" Round Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2430294| Mfr #: U51213.031.0125

$9.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Round
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430294 Mfr #: U51213.031.0125
Material: 18-8 (304) Stainless SteelHead Type: Round
Package Quantity: 25System of Measurement: Inch
Head Dia.: 0.590"Drive Type: Slotted
Length: 1-1/4"Finish: Plain
Thread Size: 5/16-18Head Height: 0.216"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews