BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16-18 x 2-1/2" Round Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G2033105| Mfr #: U51213.031.0250

$5.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.216"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033105 Mfr #: U51213.031.0250
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.216"
Item: Machine ScrewLength: 2-1/2"
Thread Size: 5/16-18Package Quantity: 10
Head Type: RoundHead Dia.: 0.590"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews