#5-40 x 1" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1903212| Mfr #: U24212.012.0100

$5.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.083"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903212 Mfr #: U24212.012.0100
Meets/Exceeds: ANSI B18.6.3Head Height: 0.083"
Item: Machine ScrewDriver Size: #1
Length: 1"Thread Size: 5-40
Package Quantity: 100Head Dia.: 0.217"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 5-40, Driver Size #1, Head Dia. 0.217", Head Height 0.083", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews