KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#5-40 x 1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1338041| Mfr #: U24212.012.0025

$3.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5-40
Head Height: 0.083"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338041 Mfr #: U24212.012.0025
Thread Size: 5-40Head Height: 0.083"
Length: 1/4"Meets/Exceeds: ANSI B18.6.3
Head Dia.: 0.217"Rockwell Hardness: B70
Item: Machine ScrewFinish: zinc plated
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Head Type: RoundSystem of Measurement: Inch
Driver Size: #1Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 5-40, Driver Size #1, Head Dia. 0.217", Head Height 0.083", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews