1/4-20 x 1-1/2" Truss Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0639922| Mfr #: U51215.025.0150

$7.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Item: Machine Screw
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639922 Mfr #: U51215.025.0150
Meets/Exceeds: ANSI/ASME B18.6.3Item: Machine Screw
Length: 1-1/2"Thread Size: 1/4-20
Package Quantity: 50Head Type: Truss
Head Dia.: 0.573"Material: 18-8 (304) Stainless Steel
System of Measurement: InchHead Height: 0.150"
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.573", Head Height 0.150", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews