1/4-20 x 3/4" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2149935| Mfr #: U24861.025.0075

$6.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Seal Material: -
Head Height: 0.150"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149935 Mfr #: U24861.025.0075
Meets/Exceeds: ASME B18.6.3Seal Material: -
Head Height: 0.150"Item: Machine Screw
Pilot Dia.: -Washer Thickness: -
Thread Size: 1/4-20Head Type: Truss
Temp. Range (F): -Head Angle (Deg.): 82
Washer Material: -Material: carbon steel
Drive Type: SlottedPilot Length: -
Length: 3/4"Package Quantity: 100
Hole Size: -Head Dia.: 0.573"
Includes: -Washer Type: -
Tensile Strength (PSI): 60,000Finish: zinc plated
Washer O.D.: -System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 3/4", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Head Dia. 0.573", Head Height 0.150", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews