Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16-18 x 1/2" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1918341| Mfr #: U24861.031.0050

$8.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Truss
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918341 Mfr #: U24861.031.0050
Material: carbon steelHead Type: Truss
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.698"Drive Type: Slotted
Length: 1/2"Finish: zinc plated
Thread Size: 5/16-18Tensile Strength (PSI): 60,000
Head Angle (Deg.): 82Head Height: 0.183"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 1/2", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 5/16-18, Head Dia. 0.698", Head Height 0.183", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews