THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8-32 x 1-1/4" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1846223| Mfr #: U51862.016.0125

$9.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
System of Measurement: Inch
Head Dia.: 0.384"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846223 Mfr #: U51862.016.0125
Finish: PlainSystem of Measurement: Inch
Head Dia.: 0.384"Driver Size: #2
Drive Type: PhillipsLength: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.3Material: 18-8 (304) Stainless Steel
Head Type: TrussPackage Quantity: 100
Head Height: 0.102"Item: Machine Screw
Thread Size: 8-32Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.384", Head Height 0.102", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews