THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-24 x 3/8" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1502304| Mfr #: U51215.019.0037

$8.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Truss
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502304 Mfr #: U51215.019.0037
Material: 18-8 (304) Stainless SteelHead Type: Truss
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.448"Drive Type: Slotted
Length: 3/8"Finish: Plain
Thread Size: 10-24Head Height: 0.118"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews