Zoro Select
#10-24 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51215.019.0062
Zoro # G0245314
$6.55
19% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Truss
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK 1024MTP
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK 011032R150
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0037
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPII0-600370-100P
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK M48170.030.0012
- ZORO SELECT 5/16"-18 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK 3112MTF
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 600 PK 3720MSH
- ZORO SELECT 5/16"-18 x 4 in Hex Hex Machine Screw, Zinc Plated Steel, 300 PK 3164MW
- ZORO SELECT M4-0.70 x 20 in Torx Button Machine Screw, Zinc Plated 5000 PK MI420CTB10Z
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK MSCX04014-100P1
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK 203815
- Zoro Select Machine Screws