BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#2-56 x 3/16" Binding Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1700011| Mfr #: U51140.008.0018

$3.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.050"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700011 Mfr #: U51140.008.0018
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.050"
Item: Machine ScrewLength: 3/16"
Thread Size: 2-56Package Quantity: 100
Head Type: BindingHead Dia.: 0.181"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.181", Head Height 0.050", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews